This item is Discontinued.

Zoro Select M6-1.00 Socket Head Cap Screw, Button, Zinc Plated Steel, 12 mm Length, 3200 PK L07151.060.0012

This item is Discontinued.

Zoro Select

M6-1.00 Socket Head Cap Screw, Button, Zinc Plated Steel, 12 mm Length, 3200 PK (Discontinued)

Mfr # L07151.060.0012
Zoro # G1582277
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07151.060.0012
Zoro #
G1582277
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ISO 7380-1
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Type
Steel
Thread Pitch
1 mm
Pack Size
Bulk Pack
Material Grade/Class
Class 10.9
Finish Type
Zinc Plated
Material Grade
Class 10.9
Fastener Industry Standards
ISO 7380-1
Fastener Finish
Zinc Plated
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Button
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc-Plated, Thread Size M6x1.00, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.