This item is Discontinued.

Zoro Select M6 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 2600 PK L07150.060.0016

This item is Discontinued.

Zoro Select

M6 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 2600 PK (Discontinued)

Mfr # L07150.060.0016
Zoro # G1842841
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07150.060.0016
Zoro #
G1842841
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 7380
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Color
Black
Finish Type
Plain
Material Type
Steel
Thread Pitch
1 mm
Pack Size
Bulk Pack
Head Shape
Round
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380-1
Thread Fit
6G
Basic Material
Steel
Min. Tensile Strength
150,800 psi
Fastener Industry Standards
ISO 7380
Screw Head Type
Button
Material Grade
Class 10.9
Fastener Finish
Black Oxide
Head Type
Button

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews