This item is Discontinued.

Zoro Select M6 Socket Head Cap Screw, Button, Zinc Plated Steel, 60 mm Length, 900 PK L07151.060.0060

This item is Discontinued.

Zoro Select

M6 Socket Head Cap Screw, Button, Zinc Plated Steel, 60 mm Length, 900 PK (Discontinued)

Mfr # L07151.060.0060
Zoro # G2091728
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07151.060.0060
Zoro #
G2091728
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6x1.00
Screw Length
60 mm
Drive Size
5 mm
Thread Length
30 mm
Head Height
3.3 mm
Min. Thread Length
30 mm
Head Diameter
10.5 mm
Minimum Thread Length
30 mm
Length
60 mm
Dia./Thread Size
M6-1.00
Head Dia.
10.5 mm
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Material Type
Steel
Finish Type
Zinc Plated
Thread Pitch
1 mm
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
ISO 7380-1
Material Grade/Class
Class 10.9
Head Shape
Round
Minimum Temperature
-58 Degrees F
Screw Head Type
Button
Material Grade
Class 10.9
Fastener Industry Standards
ISO 7380-1
Basic Material
Steel
Fastener Finish
Zinc Plated
Min. Tensile Strength
1,000 N/sq mm
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc-Plated, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 60 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews