Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Button, Black Oxide Steel, 70 mm Length, 100 PK

  • Mfr # M07150.060.0070
  • Zoro # G0304906

product price: 
$
24.79
/pk of 100, $0.25/ea

Key Features

Button Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
145,000 psi
Standards
ISO 7380-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07150.060.0070
Zoro #
G0304906
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
70 mm
Drive Size
5 mm
Thread Length
30 mm
Head Height
3.3 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
10.5 mm
Length
70 mm
Head Dia.
10.5 mm
Dia./Thread Size
M6-1.00
Fastener Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380
Thread Pitch
1 mm
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
ISO 7380-1
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Screw Head Type
Button
Temperature - Maximum
302 Degrees F
Sealing Gasket
No
Temperature - Minimum
-58 Degrees F
Non-Marring Tip
No
Head Texture
Smooth
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 70 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products