Shop ZORO SELECT

Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 100 PK

  • Mfr # M01000.060.0065

  • Zoro # G5667304


product price: 
$
11.15
/pk 100, $0.11/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01000.060.0065
Zoro #
G5667304
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
65 mm
Head Width
10 mm
Min. Thread Length
18 mm
Head Height
4 mm
Head and Washer Height
4 mm
Minimum Thread Length
18 mm
Screw Size
M6
Overall Length
65 mm
Wire Rope Length
65 mm
Length
65 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Tensile Strength
116,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1 mm
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M6-1.00
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products