Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK
- Mfr # M01210.060.0035
- Zoro # G3171016
product price:Â
$
8.69
/pk of 100, $0.09/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01210.060.0035
- Zoro #
- G3171016
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 898-1
- Item
- Hex Head Cap Screw
- Proof Load
- 87,000 psi
- Rockwell Hardness
- HRC22
- Tensile Strength
- 116,000 psi
- Thread Type
- Coarse
- Dimensional Standards
- DIN 933
- Threadlocker Maximum Temperature
- 1 mm
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M6-1.00
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ISO 898-1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.