This item is Discontinued.

Zoro Select Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 1600 PK L01258.060.0012

This item is Discontinued.

Zoro Select

Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 1600 PK (Discontinued)

Mfr # L01258.060.0012
Zoro # G3318623
Country of Origin Multiple
Category Flange Bolts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01258.060.0012
Zoro #
G3318623
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
18 mm
Flange Dia.
14.2 mm
Minimum Thread Length
12 mm
Head and Washer Height
4 mm
Overall Length
12 mm
Screw Size
M6
Thread Size
M6-1.00
Dia./Thread Size
M6-1.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 6921
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Dimensional Standards
DIN 6921
Maximum Temperature
302 Degrees F
Thread Pitch
1 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1 mm
Dimensional Standards
DIN 6921
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Thread Type
Coarse
Material Type
Steel
Thread Style
Fully Threaded
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Head Type
Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M6-1.00, Fastener Length 12 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 6921, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Flange Dia. 14.2 mm, Package Quantity 1600

Ratings & reviews