This item is Discontinued.

Zoro Select Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 500 PK L01000.060.0075

This item is Discontinued.

Zoro Select

Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 500 PK (Discontinued)

Mfr # L01000.060.0075
Zoro # G5673206
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.060.0075
Zoro #
G5673206
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
75 mm
Head Width
10 mm
Min. Thread Length
18 mm
Head Height
4 mm
Minimum Thread Length
18 mm
Head and Washer Height
4 mm
Dia./Thread Size
M6-1.00
Overall Length
75 mm
Screw Size
M6
Wire Rope Length
75 mm
Length
75 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Head Type
Hex
Tensile Strength
116,000 psi
Screw Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Basic Material
Steel
Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
1 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M6-1.00
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 500

Ratings & reviews