Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 30 mm Length, 50 PK

  • Mfr # M51040.060.0030

  • Zoro # G1723272


product price: 
$
12.15
/pk of 50, $0.24/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M51040.060.0030
Zoro #
G1723272
UPC #
190735984475
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
30 mm
Drive Size
4 mm
Thread Length
18 mm
Head Height
4 mm
Min. Thread Length
18 mm
Minimum Thread Length
18 mm
Head Diameter
10 mm
Dia./Thread Size
M6-1.00
Head Dia.
10 mm
Length
30 mm
Fastener Length
30 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
1 mm
Material Grade/Class
18-8
Dimensional Standards
DIN 7984
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 7984
Material Grade
A2
Screw Head Type
Low
Head Texture
Smooth
Non-Marring Tip
No
Type
Socket Head Cap Screw
Tensile Strength
80,000 psi
Sealing Gasket
No

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 18 mm, Fastener Length 30 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products