This item is Discontinued.

Zoro Select M6 Socket Head Cap Screw, Standard, Zinc Plated Steel, 60 mm Length, 700 PK L07160.060.0060

This item is Discontinued.

Zoro Select

M6 Socket Head Cap Screw, Standard, Zinc Plated Steel, 60 mm Length, 700 PK (Discontinued)

Mfr # L07160.060.0060
Zoro # G1581933
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07160.060.0060
Zoro #
G1581933
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Head Type
Standard
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Thread Style
Partially Threaded
Thread Type
Coarse
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Thread Pitch
1 mm
Finish Type
Zinc Plated
Material Type
Steel
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm
Material Grade
Class 8.8
Screw Head Type
Cylindrical
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 60 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.