Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 70 mm Length, 50 PK

  • Mfr # M51050.060.0070
  • Zoro # G5324961

product price: 
$
12.49
/pk of 50, $0.25/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Screw Length
70 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51050.060.0070
Zoro #
G5324961
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Type
Coarse
Proof Load
74,000 psi
Color
Silver
Dimensional Standards
DIN 912
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant
Sealing Gasket
No
Material Grade/Class
18-8
Non-Marring Tip
No
Thread Fit
6G
Minimum Temperature
-50 Degrees F
Maximum Temperature
550 Degrees F
Material Quality Standards
ASTM A307A
Thread Pitch
1 mm
Minimum Yield Strength
81,000 psi
Seal Material
None
Includes Washer
No
Pack Size
Small Pack
Head Texture
Knurled
Fastener Industry Standards
DIN 912
Min. Tensile Strength
700 N/sq mm
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Material Grade
A2
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M6-1.00
Screw Length
70 mm
Drive Size
5 mm
Head Height
6 mm
Thread Length
30 mm
Vented Hole Size
Not Vented
Min. Thread Length
30 mm
Minimum Head Height
5.7 mm
Minimum Thread Length
30 mm
Maximum Head Height
6 mm
Head Diameter
10 mm
Head Dia.
10 mm
Length
70 mm
Dia./Thread Size
M6-1.00
Fastener Length
70 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 70 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.