This item is Discontinued.

Zoro Select M6 Socket Head Cap Screw, Standard, Black Oxide Steel, 85 mm Length, 500 PK L07000.060.0085

This item is Discontinued.

Zoro Select

M6 Socket Head Cap Screw, Standard, Black Oxide Steel, 85 mm Length, 500 PK (Discontinued)

Mfr # L07000.060.0085
Zoro # G5659565
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.060.0085
Zoro #
G5659565
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6x1.00
Screw Length
85 mm
Drive Size
5 mm
Head Height
6 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
10 mm
Length
85 mm
Head Dia.
10 mm
Dia./Thread Size
M6-1.00
Fastener Length
85 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Thread Pitch
1 mm
Finish Type
Black Oxide
Material Type
Steel
Screw Head Type
Cylindrical
Basic Material
Steel
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 85 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.