This item is Discontinued.
This item is Discontinued.
M6 Socket Head Cap Screw, Standard, Plain Stainless Steel, 90 mm Length, 500 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M6x1.00
- Screw Length
- 90 mm
- Drive Size
- 5 mm
- Head Height
- 6 mm
- Thread Length
- 30 mm
- Min. Thread Length
- 30 mm
- Minimum Thread Length
- 30 mm
- Head Diameter
- 10 mm
- Length
- 90 mm
- Dia./Thread Size
- M6-1.00
- Head Dia.
- 10 mm
- Fastener Length
- 90 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 90 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.