This item is Discontinued.

Zoro Select M6 Socket Head Cap Screw, Flat, Black Oxide Steel, 10 mm Length, 3700 PK L07400.060.0010

This item is Discontinued.

Zoro Select

M6 Socket Head Cap Screw, Flat, Black Oxide Steel, 10 mm Length, 3700 PK (Discontinued)

Mfr # L07400.060.0010
Zoro # G5657681
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07400.060.0010
Zoro #
G5657681
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Pitch
1 mm
Head Shape
Round
Maximum Temperature
302 Degrees F
Material Type
Steel
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Finish Type
Black Oxide
Dimensional Standards
DIN 7991
Screw Head Type
Flat
Basic Material
Steel
Fastener Industry Standards
DIN 7991
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Black Oxide
Material Grade
Class 12.9
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 3 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.