M6-1.00 Socket Head Cap Screw, Flat, Zinc Plated Steel, 30 mm Length, 100 PK

  • Mfr # M07470.060.0030
  • Zoro # G2650131
product price: 
$
25.49
/pk of 100, $0.25/ea

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Drive Size
4 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07470.060.0030
Zoro #
G2650131
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
30 mm
Drive Size
4 mm
Thread Length
30 mm
Head Height
3.72 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
13.44 mm
Length
30 mm
Dia./Thread Size
M6-1.00
Head Dia.
13.44 mm
Fastener Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
1 mm
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Countersink Angle
90 Degrees
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 10642
Maximum Temperature
302 Degrees F
Min. Tensile Strength
800 N/sq mm
Fastener Finish
Zinc Plated
Basic Material
Steel
Material Grade
Class 8.8
Fastener Industry Standards
ISO 10642
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M6x1.00, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.