M6-1.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 35 mm Length, 100 PK

  • Mfr # M07400.060.0035
  • Zoro # G2861279
product price: 
$
5.49
/pk of 100, $0.05/ea

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.060.0035
Zoro #
G2861279
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
35 mm
Drive Size
4 mm
Thread Length
35 mm
Head Height
3.72 mm
Vented Hole Size
Not Vented
Min. Thread Length
35 mm
Head Diameter
13.44 mm
Minimum Thread Length
35 mm
Length
35 mm
Dia./Thread Size
M6-1.00
Head Dia.
13.44 mm
Fastener Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Color
Black
Thread Fit
6G
Countersink Angle
90 Degrees
Pack Size
Small Pack
Dimensional Standards
DIN 7991
Thread Pitch
1 mm
Material Grade/Class
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Screw Head Type
Flat
Fastener Industry Standards
DIN 7991
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Shell Material
Alloy Steel
Wire Color
Black

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products