Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 45 mm Length, 50 PK

  • Mfr # M51060.060.0045
  • Zoro # G7597171

product price: 
$
15.99
/pk of 50, $0.32/ea

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
Standards
ISO 10642
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51060.060.0045
Zoro #
G7597171
UPC #
190735978092
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Countersink Angle
90 Degrees
Thread Pitch
1 mm
Material Grade/Class
18-8
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Material Grade
A2
Fastener Industry Standards
ISO 10642
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Basic Material
Stainless Steel
Screw Head Type
Flat
Sealing Gasket
No
Tensile Strength
80,000 psi
Non-Marring Tip
No
Type
Socket Head Cap Screw
Head Texture
Smooth
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M6-1.00
Screw Length
45 mm
Drive Size
4 mm
Head Height
3.72 mm
Thread Length
24 mm
Min. Thread Length
24 mm
Head Diameter
13.44 mm
Minimum Thread Length
24 mm
Length
45 mm
Dia./Thread Size
M6-1.00
Head Dia.
13.44 mm
Fastener Length
45 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 24 mm, Fastener Length 45 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.