This item is Discontinued.

Zoro Select M6 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 950 PK L51060.060.0055

This item is Discontinued.

Zoro Select

M6 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 950 PK (Discontinued)

Mfr # L51060.060.0055
Zoro # G1844223
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L51060.060.0055
Zoro #
G1844223
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Head Shape
Round
Minimum Temperature
-58 Degrees F
Finish Type
Plain
Thread Pitch
1 mm
Material Type
Stainless Steel
Material Grade/Class
18-8
Countersink Angle
90 Degrees
Pack Size
Bulk Pack
Dimensional Standards
ISO 10642
Maximum Temperature
302 Degrees F
Screw Head Type
Flat
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
ISO 10642
Fastener Finish
Plain
Material Grade
A2
Basic Material
Stainless Steel
Head Type
Flat
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M6x1.00
Screw Length
55 mm
Drive Size
4 mm
Head Height
3.72 mm
Thread Length
35 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
13.44 mm
Length
55 mm
Dia./Thread Size
M6-1.00
Head Dia.
13.44 mm
Fastener Length
55 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 35 mm, Fastener Length 55 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.