Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Low Profile, Plain Steel, 40 mm Length, 100 PK

  • Mfr # M07080.060.0040

  • Zoro # G1724742


product price: 
$
18.29
/pk 100, $0.18/ea

Key Features

Low Profile Head
Hex Drive
Material
Steel
Finish
Plain
Drive Size
4 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07080.060.0040
Zoro #
G1724742
UPC #
190735984659
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Thread Pitch
1 mm
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 7984
Pack Size
Small Pack
Min. Tensile Strength
800 Mpa
Fastener Finish
Plain
Basic Material
Steel
Fastener Industry Standards
DIN 7984
Material Grade
Class 8.8
Screw Head Type
Low
Non-Marring Tip
No
Type
Socket Head Cap Screw
Sealing Gasket
No
Head Texture
Smooth

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 18 mm, Fastener Length 40 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & reviews