Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Socket, Zinc Plated Steel, 40 mm Length, 100 PK

  • Mfr # M07090.060.0040
  • Zoro # G1942319

product price: 
$
26.15
/pk of 100, $0.26/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Drive Size
5 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07090.060.0040
Zoro #
G1942319
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
40 mm
Drive Size
5 mm
Thread Length
25 mm
Head Height
4 mm
Min. Thread Length
25 mm
Head Diameter
10 mm
Minimum Thread Length
25 mm
Head Dia.
10 mm
Length
40 mm
Dia./Thread Size
M6-1.00
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
DIN 7984
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Thread Pitch
1 mm
Material Grade/Class
Class 8.8
Fastener Finish
Zinc Plated
Basic Material
Steel
Fastener Industry Standards
DIN 7984
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Screw Head Type
Low
Min. Tensile Strength
800 N/sq mm
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M6x1.00, Minimum Thread Length 25 mm, Fastener Length 40 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products