CAD
Shop ZORO SELECT

M6-1.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 12 mm Length, 100 PK

  • Mfr # M07400.060.0012
  • Zoro # G9009086
CAD Available

product price: 
$
4.59
/pk of 100, $0.05/ea

Key Features

Flat Head
Hex Drive
CAD Drawing
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.060.0012
Zoro #
G9009086
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
12 mm
Drive Size
4 mm
Head Height
3.72 mm
Vented Hole Size
Not Vented
Thread Length
12 mm
Min. Thread Length
12 mm
Head Diameter
13.44 mm
Minimum Thread Length
12 mm
Head Dia.
13.44 mm
Length
12 mm
Dia./Thread Size
M6-1.00
Fastener Length
12 mm

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
1 mm
Countersink Angle
90 Degrees
Dimensional Standards
ISO 10642
Material Grade/Class
Class 10.9
Fastener Industry Standards
DIN 7991
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Shell Material
Alloy Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 3.72 mm, Head Diameter 13.44 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.