M6-1.00 Socket Head Cap Screw, Socket, Plain Steel, 35 mm Length, 100 PK

  • Mfr # M07080.060.0035
  • Zoro # G1724733
product price: 
$
20.79
/pk of 100, $0.21/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.060.0035
Zoro #
G1724733
UPC #
190735984642
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
35 mm
Drive Size
4 mm
Head Height
4 mm
Thread Length
18 mm
Min. Thread Length
18 mm
Head Diameter
10 mm
Minimum Thread Length
18 mm
Length
35 mm
Head Dia.
10 mm
Dia./Thread Size
M6-1.00
Fastener Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Thread Pitch
1 mm
Dimensional Standards
DIN 7984
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Min. Tensile Strength
800 Mpa
Material Grade
Class 8.8
Fastener Finish
Plain
Screw Head Type
Low
Fastener Industry Standards
DIN 7984
Basic Material
Steel
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M6x1.00, Minimum Thread Length 18 mm, Fastener Length 35 mm, Head Height 4 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products