Shop ZORO SELECT

Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK

  • Mfr # M04160.080.0070
  • Zoro # G5606142

product price: 
$
108.99
/pk of 100, $1.09/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.00
Head Width
13 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M04160.080.0070
Zoro #
G5606142
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.00
Fastener Length
70 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
22 mm
Head and Washer Height
5.3 mm
Minimum Thread Length
22 mm
Overall Length
70 mm
Screw Size
M8
Wire Rope Length
70 mm
Length
70 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Screw Industry Standards
DIN 960
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Fastener Industry Standards
DIN 960
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Fine
Proof Load
830 N/sq mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.00
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1 mm
Dimensional Standards
DIN 960
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.