This item is Discontinued.

Zoro Select M8-1.25 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 16 mm Length, 1300 PK L07141.080.0016

This item is Discontinued.

Zoro Select

M8-1.25 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 16 mm Length, 1300 PK (Discontinued)

Mfr # L07141.080.0016
Zoro # G1582073
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07141.080.0016
Zoro #
G1582073
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button Flanged
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-2
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Color
Silver
Thread Fit
6G
Thread Pitch
1.25 mm
Dimensional Standards
ISO 7380-2
Pack Size
Bulk Pack
Material Type
Steel
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Finish Type
Zinc Plated
Screw Head Type
Button Flanged
Fastener Finish
Zinc Plated
Fastener Industry Standards
ISO 7380-2
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Button Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc-Plated, Thread Size M8x1.25, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.