This item is Discontinued.

Zoro Select M8-1.25 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 20 mm Length, 1100 PK L07141.080.0020

This item is Discontinued.

Zoro Select

M8-1.25 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 20 mm Length, 1100 PK (Discontinued)

Mfr # L07141.080.0020
Zoro # G1582152
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07141.080.0020
Zoro #
G1582152
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
6 mm
Thread Length
20 mm
Vented Hole Size
Not Vented
Head Height
4.4 mm
Min. Thread Length
20 mm
Head Diameter
14 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M8-1.25
Head Dia.
14 mm
Length
20 mm
Fastener Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button Flanged
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-2
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Material Grade/Class
Class 10.9
Pack Size
Bulk Pack
Finish Type
Zinc Plated
Maximum Temperature
302 Degrees F
Material Type
Steel
Thread Pitch
1.25 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 7380-2
Fastener Finish
Zinc Plated
Fastener Industry Standards
ISO 7380-2
Basic Material
Steel
Material Grade
Class 10.9
Screw Head Type
Button Flanged
Min. Tensile Strength
1,000 N/sq mm
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Button Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc-Plated, Thread Size M8x1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F

Ratings & reviews