Shop ZORO SELECT

M8-1.25 Socket Head Cap Screw, Button Flanged, Plain 18-8 Stainless Steel, 10 mm Length, 25 PK

  • Mfr # M51028.080.0010
  • Zoro # G9904049

product price: 
$
11.29
/pk of 25, $0.45/ea

Key Features

Button Flanged Head
Hex Drive
Thread Size
M8-1.25
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
Tensile Strength
101,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51028.080.0010
Zoro #
G9904049
UPC #
190735982730
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button Flanged
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ISO 7380
System of Measurement
Metric
Self-Locking Element
No
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C34
Fastener Industry Standards
ISO 7380
Fastener Finish
Plain
Basic Material
Stainless Steel
Screw Head Type
Button
Thread Direction
Right Hand
Material Grade
A2
Min. Tensile Strength
700 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 7380
Pack Size
Small Pack
Non-Marring Tip
No
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Sealing Gasket
No
Temperature - Maximum
302 Degrees F
Head Texture
Smooth
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M8-1.25
Screw Length
10 mm
Drive Size
5 mm
Thread Length
10.00 mm
Dia./Thread Size
M8-1.25
Head Height
4.4 mm
Length
10 mm
Head Dia.
17.8 mm
Vented Hole Size
Not Vented
Min. Thread Length
10 mm
Head Diameter
17.8 mm
Flange Diameter
17.8 mm
Minimum Thread Length
10 mm
Flange Thickness
1.5 mm
Fastener Length
10 mm

Description

Button Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 4.4 mm, Head Diameter 17.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter 17.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.