This item is Discontinued.

Zoro Select M8-1.25 Socket Head Cap Screw, Button, Black Oxide Steel, 25 mm Length, 1000 PK L07150.080.0025

This item is Discontinued.

Zoro Select

M8-1.25 Socket Head Cap Screw, Button, Black Oxide Steel, 25 mm Length, 1000 PK (Discontinued)

Mfr # L07150.080.0025
Zoro # G2091448
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07150.080.0025
Zoro #
G2091448
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Socket Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Color
Black
Thread Type
Coarse
Head Shape
Round
Finish Type
Plain
Pack Size
Bulk Pack
Material Type
Steel
Material Grade/Class
Class 10.9
Thread Pitch
1.25 mm
Thread Fit
6G
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 7380-1
Minimum Temperature
-58 Degrees F
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Screw Head Type
Button
Fastener Industry Standards
ISO 7380-1
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.