This item is Discontinued.

Zoro Select M8 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 600 PK L07150.080.0045

This item is Discontinued.

Zoro Select

M8 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 600 PK (Discontinued)

Mfr # L07150.080.0045
Zoro # G2091542
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07150.080.0045
Zoro #
G2091542
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Screw Length
45 mm
Drive Size
6 mm
Thread Length
40 mm
Head Height
4.4 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
14 mm
Head Dia.
14 mm
Length
45 mm
Dia./Thread Size
M8-1.25
Fastener Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Head Shape
Round
Maximum Temperature
302 Degrees F
Material Type
Steel
Dimensional Standards
ISO 7380-1
Finish Type
Black Oxide
Material Grade/Class
Class 10.9
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Fastener Finish
Black Oxide
Fastener Industry Standards
ISO 7380-1
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Button
Material Grade
Class 10.9
Basic Material
Steel
Head Type
Button
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 40 mm, Fastener Length 45 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews