This item is Discontinued.

Zoro Select M8 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 600 PK L07151.080.0050

This item is Discontinued.

Zoro Select

M8 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 600 PK (Discontinued)

Mfr # L07151.080.0050
Zoro # G2091700
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07151.080.0050
Zoro #
G2091700
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Screw Length
50 mm
Drive Size
6 mm
Thread Length
40 mm
Head Height
4.4 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
14 mm
Dia./Thread Size
M8-1.25
Head Dia.
14 mm
Length
50 mm
Fastener Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Thread Pitch
1.25 mm
Dimensional Standards
ISO 7380-1
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Head Shape
Round
Material Grade/Class
Class 10.9
Material Type
Steel
Finish Type
Zinc Plated
Pack Size
Bulk Pack
Screw Head Type
Button
Fastener Industry Standards
ISO 7380-1
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Fastener Finish
Zinc Plated
Head Type
Button
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc-Plated, Thread Size M8x1.25, Minimum Thread Length 40 mm, Fastener Length 50 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.