This item is Discontinued.

Zoro Select M8 Socket Head Cap Screw, Button, Zinc Plated Steel, 60 mm Length, 500 PK L07151.080.0060

This item is Discontinued.

Zoro Select

M8 Socket Head Cap Screw, Button, Zinc Plated Steel, 60 mm Length, 500 PK (Discontinued)

Mfr # L07151.080.0060
Zoro # G2091901
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07151.080.0060
Zoro #
G2091901
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Head Shape
Round
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Finish Type
Zinc Plated
Dimensional Standards
ISO 7380-1
Pack Size
Bulk Pack
Material Type
Steel
Thread Pitch
1.25 mm
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Fastener Industry Standards
ISO 7380-1
Fastener Finish
Zinc Plated
Screw Head Type
Button
Material Grade
Class 10.9
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc-Plated, Thread Size M8x1.25, Minimum Thread Length 40 mm, Fastener Length 60 mm, Head Height 4.4 mm, Head Diameter 14 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & reviews