Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK
- Mfr # M04114.080.0020
- Zoro # G5345487
product price:Â
$
12.69
/pk of 100, $0.13/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M04114.080.0020
- Zoro #
- G5345487
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,800 psi
- Thread Type
- Coarse
- Proof Load
- 940 N/sq mm
- Rockwell Hardness
- HRC32
- Screw Industry Standards
- DIN 933
- Globally Sourced
- Globally Sourced
- Threadlocker Maximum Temperature
- 1.25 mm
- Threadlocker Minimum Temperature
- M8-1.25
- Dimensional Standards
- DIN 933
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - M04114.080.0020 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw adheres to the DIN 933 Dimensional Standards, which is commonly used in various applications. It's made of steel and has a Class 10.9 Material Grade/Class indicating its strength and durability.
- Drive: The External Hex drive requires a wrench or socket for installation or removal.
- Fastener Length: Has a length of 20 mm, indicating its potential depth of insertion depending on the specific application.
- Finish: Features a Zinc Yellow finish that may contribute to durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Sourced globally from various manufacturers with differing ranges in terms of quality and price.
- Tensile Strength: Boasts a tensile strength rating of 150,800 psi; actual performance may vary based on specific application.
- Thread Direction & Size: Designed with Right Hand thread direction that tightens clockwise at size M8-1.25; effectiveness depends on the specifics of each application.
- Thread Style & Type: Features Fully Threaded style covering entire length from tip to head using Metric Coarse type design; suitability varies by individual industrial application requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.