Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK
- Mfr # M04114.080.0025
- Zoro # G5344394
product price:Â
$
10.65
/pk of 100, $0.11/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04114.080.0025
- Zoro #
- G5344394
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 25 mm
- Head Width
- 13 mm
- Min. Thread Length
- 25 mm
- Head Height
- 5.3 mm
- Overall Length
- 25 mm
- Minimum Thread Length
- 25 mm
- Screw Size
- M8
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
The ZORO SELECT - M04114.080.0025 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw adheres to the DIN 933 Dimensional Standards and is intended for use in a variety of industrial applications including construction, manufacturing, and engineering projects. The screw requires an external hex drive for installation or removal.
- Fastener Length: With a length of 25 mm, this screw is designed to penetrate materials to the specified depth.
- Finish: The Zinc Yellow finish is intended to provide added protection against corrosion.
- Globally Sourced: Sourced globally from multiple manufacturers offering varied quality and pricing options.
- Material & Grade/Class: Constructed from steel with a Material Grade/Class of 10.9 which suggests certain strength, hardness, and resistance characteristics based on manufacturer specifications.
- Tensile Strength: Offers tensile strength rated at 150,800 psi according to manufacturer testing methods; actual performance may vary depending on application conditions.
- Thread Direction & Size: Features right-hand thread direction that typically tightens when turned clockwise; Thread size M8-1.25 implies compatibility with matching nuts or holes per manufacturer's specifications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.