Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK
- Mfr # M04114.080.0040
- Zoro # G2653835
product price:Â
$
17.89
/pk of 100, $0.18/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04114.080.0040
- Zoro #
- G2653835
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 40 mm
- Head Width
- 13 mm
- Head Height
- 5.3 mm
- Min. Thread Length
- 40 mm
- Screw Size
- M8
- Minimum Thread Length
- 40 mm
- Overall Length
- 40 mm
- Wire Rope Length
- 40 mm
- Length
- 40 mm
Description
The ZORO SELECT - M04114.080.0040 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials in various industrial applications such as construction, manufacturing, and engineering projects. It is manufactured according to the DIN 933 Dimensional Standards and Fastener Industry Standards which aim at compatibility, quality, and safety.
- Drive: The External Hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 40 mm, this suggests potential depth of insertion into material.
- Finish: The Zinc Yellow finish is intended to contribute towards durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
- Material & Grade/Class: Made from Steel with Class 10.9 grade which suggests certain levels of strength, hardness and resistance properties.
- Tensile Strength: Has a reported tensile strength of 150800 psi suggesting potential durability under pulling stress before failure
- Thread Direction & Size: Features Right Hand thread direction that typically tightens clockwise along with Thread size M8-1.25 important in different applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.