This item is Discontinued.

Zoro Select Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 400 PK L04100.080.0050

This item is Discontinued.

Zoro Select

Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 400 PK (Discontinued)

Mfr # L04100.080.0050
Zoro # G5664675
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04100.080.0050
Zoro #
G5664675
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
50 mm
Head Width
13 mm
Min. Thread Length
22 mm
Head Height
5.3 mm
Minimum Thread Length
22 mm
Dia./Thread Size
M8-1.25
Screw Size
M8
Overall Length
50 mm
Wire Rope Length
50 mm
Length
50 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M8-1.25
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.25 mm
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Screw Industry Standards
DIN 931
Basic Material
Steel
Head Type
Hex
Fastener Industry Standards
DIN 931
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 400

Ratings & reviews