Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK
- Mfr # M01210.080.0040
- Zoro # G2590481
product price:Â
$
13.89
/pk of 100, $0.14/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01210.080.0040
- Zoro #
- G2590481
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC22
- Proof Load
- 87,000 psi
- Tensile Strength
- 116,000 psi
- Thread Type
- Coarse
- Dimensional Standards
- DIN 933
- Globally Sourced
- Globally Sourced
- Threadlocker Maximum Temperature
- 1.25 mm
- Threadlocker Minimum Temperature
- M8-1.25
- Manufacturer Location
- Globally Sourced
- Fastener Industry Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - M01210.080.0040 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. This particular screw adheres to the DIN 933 Dimensional Standards and Fastener Industry Standards, ensuring compatibility and quality in diverse settings.
- Drive: The External Hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: The product has a length of 40 mm.
- Finish: The product features a Zinc Plated finish.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material & Grade/Class: The product is made from Steel with Class 8.8 grade.
- Tensile Strength & Rockwell Hardness: The product has a tensile strength of 116000 psi and Rockwell Hardness of HRC22.
- Thread Details: Right Hand thread direction with size M8-1.25; Fully Threaded style suitable for different types of industrial applications; Metric Coarse thread type ensures secure fit into pre-drilled holes/materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.