This item is Discontinued.

Zoro Select Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 150 PK L01000.080.0120

This item is Discontinued.

Zoro Select

Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 150 PK (Discontinued)

Mfr # L01000.080.0120
Zoro # G5673005
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01000.080.0120
Zoro #
G5673005
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Thread Type
Metric Coarse
Head Type
Hex
Fastener Industry Standards
DIN 931
Basic Material
Steel
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M8-1.25
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
DIN 931
Thread Pitch
1.25 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 150

Ratings & reviews