This item is Discontinued.

Zoro Select Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 150 PK L01000.080.0130

This item is Discontinued.

Zoro Select

Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 150 PK (Discontinued)

Mfr # L01000.080.0130
Zoro # G5672996
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01000.080.0130
Zoro #
G5672996
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
130 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
28 mm
Minimum Thread Length
28 mm
Dia./Thread Size
M8-1.25
Screw Size
M8
Overall Length
130 mm
Wire Rope Length
130 mm
Length
130 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Fastener Industry Standards
DIN 931
Proof Load
580 N/sq mm
Head Type
Hex
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Screw Industry Standards
DIN 931
Type
Hex Head Cap Screw
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.25
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
1.25 mm
Minimum Temperature
-58 Degrees F
Thread Pitch
1.25 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 28 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 150

Ratings & reviews