Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK
Mfr # M07160.080.0100
Zoro # G0304258
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 100 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK U07040.025.0175
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07040.013.0025
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK M07080.100.0030
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51130.006.0037
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length, 100 PK U55050.025.0125
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 100 PK M07470.080.0080
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK M07470.060.0060
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Aluminum, 3 in Length ZPS72051C40
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK FHSFIA0500075USA-050BX
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK U07001.019.0150
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK U51050.019.0112
- Zoro Select Socket Head Cap Screws