Shop ZORO SELECT

M8-1.25 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 18 mm Length, 50 PK

  • Mfr # M51050.080.0018

  • Zoro # G6159413


product price: 
$
17.19
/pk of 50, $0.34/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
18 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51050.080.0018
Zoro #
G6159413
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
DIN 912
Pack Size
Small Pack
Material Grade/Class
18-8
Thread Pitch
1.25 mm
Fastener Finish
Plain
Screw Head Type
Cylindrical
Material Grade
A2
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Min. Tensile Strength
700 N/sq mm
Fastener Industry Standards
DIN 912
Type
Socket Head Cap Screw
Sealing Gasket
No
Non-Marring Tip
No

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8x1.25, Minimum Thread Length 18 mm, Fastener Length 18 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

Explore more products