This item is Discontinued.

Zoro Select M8 Socket Head Cap Screw, Standard, Zinc Plated Steel, 20 mm Length, 800 PK L07160.080.0020

This item is Discontinued.

Zoro Select

M8 Socket Head Cap Screw, Standard, Zinc Plated Steel, 20 mm Length, 800 PK (Discontinued)

Mfr # L07160.080.0020
Zoro # G1582058
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07160.080.0020
Zoro #
G1582058
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Head Type
Standard
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Color
Silver
Dimensional Standards
DIN 912
Pack Size
Bulk Pack
Material Grade/Class
Class 8.8
Thread Pitch
1.25 mm
Finish Type
Zinc Plated
Material Type
Steel
Minimum Temperature
-58 Degrees F
Thread Fit
6G
Maximum Temperature
302 Degrees F
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M8x1.25, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews