Shop ZORO SELECT

M8-1.25 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 35 mm Length, 50 PK

  • Mfr # M51040.080.0035
  • Zoro # G7597390

product price: 
$
19.15
/pk of 50, $0.38/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51040.080.0035
Zoro #
G7597390
UPC #
190735978320
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
DIN 7984
Thread Pitch
1.25 mm
Basic Material
Stainless Steel
Fastener Finish
Plain
Screw Head Type
Low
Fastener Industry Standards
DIN 7984
Screw Style
Socket Head Cap Screw
Material Grade
A2
Tensile Strength
80,000 psi
Type
Socket Head Cap Screw
Head Texture
Smooth
Sealing Gasket
No
Non-Marring Tip
No
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M8-1.25
Screw Length
35 mm
Drive Size
5 mm
Head Height
5 mm
Thread Length
22 mm
Min. Thread Length
22 mm
Minimum Thread Length
22 mm
Head Diameter
13 mm
Length
35 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25
Fastener Length
35 mm

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8-1.25, Minimum Thread Length 22 mm, Fastener Length 35 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products