This item is Discontinued.

Zoro Select M8 Socket Head Cap Screw, Standard, Black Oxide Steel, 75 mm Length, 300 PK L07000.080.0075

This item is Discontinued.

Zoro Select

M8 Socket Head Cap Screw, Standard, Black Oxide Steel, 75 mm Length, 300 PK (Discontinued)

Mfr # L07000.080.0075
Zoro # G5659346
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.080.0075
Zoro #
G5659346
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Screw Length
75 mm
Drive Size
6 mm
Thread Length
35 mm
Head Height
8 mm
Min. Thread Length
35 mm
Head Diameter
13 mm
Minimum Thread Length
35 mm
Head Dia.
13 mm
Length
75 mm
Dia./Thread Size
M8-1.25
Fastener Length
75 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Thread Pitch
1.25 mm
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Finish Type
Black Oxide
Material Type
Steel
Fastener Industry Standards
DIN 912
Min. Tensile Strength
1,200 N/sq mm
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Material Grade
Class 12.9
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 35 mm, Fastener Length 75 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews