This item is Discontinued.

Zoro Select M8-1.25 Socket Head Cap Screw, Socket, Zinc Plated Steel, 85 mm Length, 300 PK L07160.080.0085

This item is Discontinued.

Zoro Select

M8-1.25 Socket Head Cap Screw, Socket, Zinc Plated Steel, 85 mm Length, 300 PK (Discontinued)

Mfr # L07160.080.0085
Zoro # G1837433
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07160.080.0085
Zoro #
G1837433
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Pitch
1.25 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Material Type
Steel
Finish Type
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Basic Material
Steel
Fastener Finish
Zinc Plated
Material Grade
Class 8.8
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M8x1.25, Minimum Thread Length 35 mm, Fastener Length 85 mm, Head Height 8 mm, Head Diameter 13 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews