This item is Discontinued.

Zoro Select M8 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 1300 PK L07400.080.0016

This item is Discontinued.

Zoro Select

M8 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 1300 PK (Discontinued)

Mfr # L07400.080.0016
Zoro # G5657550
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07400.080.0016
Zoro #
G5657550
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Screw Length
16 mm
Drive Size
5 mm
Thread Length
16 mm
Head Height
4.96 mm
Vented Hole Size
Not Vented
Min. Thread Length
16 mm
Head Diameter
17.92 mm
Minimum Thread Length
16 mm
Length
16 mm
Dia./Thread Size
M8-1.25
Head Dia.
17 mm
Fastener Length
16 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Color
Black
Thread Type
Coarse
Finish Type
Plain
Minimum Temperature
-58 Degrees F
Material Type
Steel
Maximum Temperature
302 Degrees F
Head Shape
Round
Pack Size
Bulk Pack
Countersink Angle
90 Degrees
Thread Pitch
1.25 mm
Dimensional Standards
DIN 7991
Thread Fit
6G
Material Grade/Class
Class 10.9
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Screw Head Type
Flat
Fastener Industry Standards
DIN 7991
Head Type
Flat
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Ratings & reviews