M8-1.25 Socket Head Cap Screw, Flat, Black Oxide Steel, 40 mm Length, 100 PK

  • Mfr # M07400.080.0040
  • Zoro # G2861245
product price: 
$
13.99
/pk of 100, $0.14/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.080.0040
Zoro #
G2861245
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
5 mm
Thread Length
40 mm
Head Height
4.96 mm
Vented Hole Size
Not Vented
Min. Thread Length
40 mm
Head Diameter
17.92 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M8-1.25
Head Dia.
17.92 mm
Length
40 mm
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Countersink Angle
90 Degrees
Material Grade/Class
Class 10.9
Dimensional Standards
DIN 7991
Pack Size
Small Pack
Thread Pitch
1.25 mm
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7991
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Flat
Basic Material
Steel
Non-Marring Tip
No
Type
Socket Head Cap Screw
Sealing Gasket
No
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products