Shop ZORO SELECT

M8-1.25 Socket Head Cap Screw, Flat, Black Oxide Steel, 45 mm Length, 100 PK

  • Mfr # M07400.080.0045
  • Zoro # G1724709

product price: 
$
30.29
/pk of 100, $0.30/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
150,800 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.080.0045
Zoro #
G1724709
UPC #
190735984611
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
45 mm
Drive Size
5 mm
Thread Length
45 mm
Head Height
4.96 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
17.92 mm
Head Dia.
17.92 mm
Dia./Thread Size
M8-1.25
Length
45 mm
Fastener Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Pack Size
Small Pack
Thread Pitch
1.25 mm
Dimensional Standards
ISO 10642
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Min. Tensile Strength
1040 Mpa
Basic Material
Steel
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Fastener Industry Standards
ISO 10642
Screw Head Type
Flat
Head Texture
Smooth
Sealing Gasket
No
Non-Marring Tip
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.