Shop ZORO SELECT

M8-1.25 Socket Head Cap Screw, Button, Plain Steel, 16 mm Length, 100 PK

  • Mfr # M07080.080.0016

  • Zoro # G7598696


product price: 
$
17.29
/pk 100, $0.17/ea

Key Features

Button Head
Hex Drive
Material
Steel
Finish
Plain
Drive Size
5 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07080.080.0016
Zoro #
G7598696
UPC #
190735978399
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Rockwell Hardness
C22 to C32
Thread Pitch
1.25 mm
Dimensional Standards
DIN 7984
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Min. Tensile Strength
800 Mpa
Fastener Finish
Plain
Basic Material
Steel
Screw Head Type
Low
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7984
Type
Socket Head Cap Screw
Sealing Gasket
No
Head Texture
Smooth
Non-Marring Tip
No

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 22 mm, Fastener Length 16 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Ratings & reviews

Explore more products