M8-1.25 Socket Head Cap Screw, Socket, Plain Steel, 20 mm Length, 100 PK

  • Mfr # M07080.080.0020
  • Zoro # G7598748
product price: 
$
27.29
/pk of 100, $0.27/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.080.0020
Zoro #
G7598748
UPC #
190735978122
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
5 mm
Head Height
5 mm
Thread Length
22mm
Head Diameter
13 mm
Minimum Thread Length
22 mm
Head Dia.
13 mm
Length
20 mm
Dia./Thread Size
M8-1.25
Fastener Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Thread Pitch
1.25 mm
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Dimensional Standards
DIN 7984
Min. Tensile Strength
800 Mpa
Fastener Industry Standards
DIN 7984
Fastener Finish
Plain
Basic Material
Steel
Screw Head Type
Low
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Sealing Gasket
No
Non-Marring Tip
No
Type
Socket Head Cap Screw
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M8-1.25, Fastener Length 20 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.