M8-1.25 Socket Head Cap Screw, Socket, Plain Steel, 35 mm Length, 100 PK

  • Mfr # M07080.080.0035
  • Zoro # G1724663
product price: 
$
31.49
/pk of 100, $0.31/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.080.0035
Zoro #
G1724663
UPC #
190735984680
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
35 mm
Drive Size
5 mm
Thread Length
22 mm
Head Height
5 mm
Min. Thread Length
22 mm
Minimum Thread Length
22 mm
Head Diameter
13 mm
Dia./Thread Size
M8-1.25
Length
35 mm
Head Dia.
13 mm
Fastener Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Rockwell Hardness
C22 to C32
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Thread Pitch
1.25 mm
Dimensional Standards
DIN 7984
Material Grade
Class 8.8
Min. Tensile Strength
800 Mpa
Basic Material
Steel
Fastener Finish
Plain
Screw Head Type
Low
Fastener Industry Standards
DIN 7984
Non-Marring Tip
No
Type
Socket Head Cap Screw
Sealing Gasket
No
Head Texture
Smooth
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 22 mm, Fastener Length 35 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.