This item is Discontinued.

Zoro Select Hex Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 2050 PK L55080.080.0001

This item is Discontinued.

Zoro Select

Hex Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 2050 PK (Discontinued)

Mfr # L55080.080.0001
Zoro # G5644025
Country of Origin Multiple
Category Hex Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L55080.080.0001
Zoro #
G5644025
UPC #
-
Country of Origin
Multiple
Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Resistance Properties
High Temperature-Resistant
Pack Size
Bulk Pack
Finish Type
Plain
Dimensional Standards
DIN 934
Removable
No
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
REACH Compliant
Yes
Material Quality Standards
ASTM A307A
Made in North America
No
Thread Pitch
1.25 mm
Minimum Yield Strength
800 N/sq mm
Material Type
Stainless Steel
Bolt Compatibility
316
Thread Fit
6H
RoHS Compliant
Yes
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Color
Silver
Nut Style
Hex Nut
Nut Standards
DIN 934
Material Grade
A4
Fastener Finish
Plain
Temperature - Maximum
302 Degrees F
Yield Strength - Minimum
800 N/sq mm
Temperature - Minimum
-58 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M8-1.25
Hex Height
6.50 mm
Hex Width
13 mm
Width Across Flats
22 mm
Nut Height
6.5 mm
Dia./Thread Size
M8-1.25

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A307A, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Bulk Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.